Zoro Homepage
This item is Discontinued.
No Product Image Available

25x25x1/4 Polyester Air Filter Pad, MERV 7, 1,302 cfm @ 300fpm, Blue/White (Discontinued)

  • Mfr # 2GFN8
  • Zoro # G2836961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GFN8
Zoro #
G2836961
UPC #
190735007785
Country of Origin
United States

Dimensions

Nominal Filter Size
25x25x1/4
Nominal Width
25 in
Nominal Thickness
1/4 in
Nominal Height
25 in
Actual Filter Size
25 in x 25 in x 1/4 in
Actual Width
25 in
Actual Thickness
1/4 in
Actual Height
25 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Removes Particles Down To
1.0 to 3.0 microns
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Air Flow @ 300 fpm
1,302 cfm
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
150 Degrees F
Max. Velocity
300 fpm
Standards
UL 900 Classified
Item
Air Filter Pad
Surface Tackifier
Yes
Final Resistance
0.50" WC
Recommended Final Resistance
0.5 in wc
Air Filter Color
Blue/White
Air Filter Media Type
Polyester
Style - Air Filters
Pad
Air Filter Item
Air Filter Pad
Frame Included
No
Type
3.3 POLY PAD PINK

Description

Air Filter Pad, Pad, Nominal Filter Size 25x25x1/4, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue, White, Surface Tackifier Yes, Filters Out Dander, Cement Dust, Dust, Hair Spray, Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 micron, Max. Velocity 300 fpm, Nominal Height 25 in, Nominal Width 25 in, Nominal Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.