Zoro Homepage
This item is Discontinued.
Air Handler Pleated Air Filter, 25x25x2, MERV 8, High Capacity, Synthetic, 6B920, White 6B920

Pleated Air Filter, 25x25x2, MERV 8, High Capacity, Synthetic, 6B920, White (Discontinued)

  • Mfr # 6B920
  • Zoro # G3777803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B920
Zoro #
G3777803
UPC #
190735025864
Country of Origin
Multiple

Dimensions

Nominal Filter Size
25x25x2
Actual Filter Size
24-1/2 in x 24-1/2 in x 1-3/4 in
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
2 in
Actual Depth
1 3/4 in
Actual Height
24 1/2 in
Actual Width
24 1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
1,302 cfm
Air Filter Item
High Capacity Pleated Filter
Filter Efficiency
40%
Frame or Header Material
Beverage Board
Filter Frame Color
White
Media Material
Synthetic
Air Flow @ 500 fpm
2,170 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.33 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
High Velocity
500 fpm
Frame Included
Yes
Filter Efficiency - Air Filters
40 %
Gasket Material
None
Air Filter Media Type
Synthetic
Style - Air Filters
Panel
Initial Resistance @ 300 fpm
0.20 in wc
Media Area
12.6 sq ft
Gasket Location
None
MERV
8
Standards
UL 900 Classified
Pleats per Linear Foot
31
Removes Particles Down To
3.0 to 10.0 microns
Common Applications
General Use
Frame Type
Moisture Resistant Die Cut Chipboard
High Initial Resistance
0.30"WC

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 25x25x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 12.6 sq ft, Pleats per Linear Foot 31, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.