Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Link Air Filter, 12x24", 96" Length 2JUZ6

3-Ply Link Air Filter, 12x24", 96" Length (Discontinued)

  • Mfr # 2JUZ6
  • Zoro # G7598814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUZ6
Zoro #
G7598814
UPC #
190735013113
Country of Origin
United States

Dimensions

Nominal Height
12 in
Section Width
24 in
Link Filter Total Width
96 in
Section Height
12"
Actual Thickness
1 in
Actual Width
95 1/4 in
Nominal Filter Size
12x96x1
Link Filter Total Length
96"
Total Length
96"
Actual Filter Size
11-1/4 in x 95-1/4 in x 1 in
Actual Height
11 1/4 in
Thickness
1"
Nominal Thickness
1 in
Section Length
24"
Nominal Width
96 in

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 24 in, Number of Sections 4, Link Filter Total Width 96 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.