Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Link Air Filter, 16x16", 384" Length 6B820

3-Ply Link Air Filter, 16x16", 384" Length (Discontinued)

  • Mfr # 6B820
  • Zoro # G6464351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B820
Zoro #
G6464351
UPC #
190735024973
Country of Origin
United States

Dimensions

Nominal Height
16 in
Section Width
16 in
Link Filter Total Width
384 in
Section Height
16"
Actual Width
383 1/4 in
Actual Thickness
1 in
Link Filter Total Length
384"
Actual Height
15 1/4 in
Nominal Thickness
1 in
Thickness
1"
Nominal Filter Size
16x384x1
Section Length
16"
Actual Filter Size
15-1/4 in x 383-1/4 in x 1 in
Total Length
384"
Nominal Width
384 in

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 16 in, Number of Sections 24, Link Filter Total Width 384 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.