Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Link Air Filter, 20x16", 384" Length 6B804

3-Ply Link Air Filter, 20x16", 384" Length (Discontinued)

  • Mfr # 6B804
  • Zoro # G6871575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B804
Zoro #
G6871575
UPC #
190735024812
Country of Origin
United States

Dimensions

Nominal Height
20 in
Section Width
16 in
Link Filter Total Width
384 in
Actual Thickness
1 in
Actual Filter Size
19-1/4 in x 383-1/4 in x 1 in
Thickness
1"
Section Length
16"
Actual Width
383 1/4 in
Actual Height
19 1/4 in
Nominal Filter Size
20x384x1
Section Height
20"
Link Filter Total Length
384"
Total Length
384"
Nominal Thickness
1 in
Nominal Width
384 in

Details

Air Filter Item
Link Air Filter
Number of Sections
24
Performance Rating
MERV 8
Initial Resistance @ 500 fpm
0.50 in wc
Number of Ply
3
Media Material
Synthetic
Filter Efficiency
25%
Recommended Final Resistance
1.0 in wc
Max. Temp.
200 Degrees F
Air Filter Ply
3
Media Color
Blue
Air Flow @ 300 fpm
1,200 cfm
Air Flow @ 500 fpm
1,968 cfm
Number of Links Per Carton
24
Removes Particles Down To
3.0 to 10.0 microns
Material
POLYESTER
Air Filter Media Type
Synthetic
Final Resistance
1"WC
Frame Type
Internal Wire Heat Sealed Inside Layers
Item
Link Air Filter
Air Flow
500 fpm
Initial Resistance
0.28"WC
Filter Efficiency - Air Filters
25 %
Frame or Header Material
9-Gauge Steel Wire
Max. Velocity
500 fpm
Ply
3
Style - Air Filters
Panel
Standards
UL 900
Frame Included
No
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 16 in, Number of Sections 24, Link Filter Total Width 384 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.