Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Link Air Filter, 24x20", 60" Length 2GHN7

3-Ply Link Air Filter, 24x20", 60" Length (Discontinued)

  • Mfr # 2GHN7
  • Zoro # G7457527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHN7
Zoro #
G7457527
UPC #
190735009857
Country of Origin
United States

Dimensions

Nominal Height
24 in
Section Width
15 in
Link Filter Total Width
60 in
Actual Height
23 1/4 in
Link Filter Total Length
60"
Section Length
20"
Total Length
60"
Nominal Filter Size
24x60x1
Nominal Thickness
1 in
Thickness
1"
Section Height
24"
Actual Width
59 1/4 in
Actual Thickness
1 in
Actual Filter Size
23-1/4 in x 59-1/4 in x 1 in
Nominal Width
60 in

Details

Air Filter Item
Link Air Filter
Number of Sections
4
Performance Rating
MERV 8
Ply
3
Style - Air Filters
Panel
Initial Resistance @ 500 fpm
0.50 in wc
Air Filter Media Type
Synthetic
Frame or Header Material
9-Gauge Steel Wire
Number of Links Per Carton
4
Air Filter Ply
3
Frame Included
No
Media Material
Synthetic
Standards
UL 900
Max. Velocity
500 fpm
Air Flow @ 500 fpm
1,968 cfm
Removes Particles Down To
3.0 to 10.0 microns
Max. Temp.
200 Degrees F
Filter Efficiency - Air Filters
25 %
Item
Link Air Filter
Air Flow @ 300 fpm
1,200 cfm
Material
POLYESTER
Final Resistance
1"WC
Filter Efficiency
25%
Air Flow
500 fpm
Initial Resistance
0.28"WC
Recommended Final Resistance
1.0 in wc
Number of Ply
3
Media Color
Green
Frame Type
Internal Wire Heat Sealed Inside Layers
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 15 in, Number of Sections 4, Link Filter Total Width 60 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.