Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Ring Panel Air Filter, 14x25" 6B825

3-Ply Ring Panel Air Filter, 14x25" (Discontinued)

  • Mfr # 6B825
  • Zoro # G3782633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B825
Zoro #
G3782633
UPC #
190735025024
Country of Origin
United States

Dimensions

Nominal Height
14 in
Section Width
25 in
Nominal Filter Size
14x25x1
Actual Width
24 1/4 in
Thickness
1"
Air Filter Thickness
1"
Air Filter Height
14"
Actual Thickness
1 in
Actual Height
13 1/4 in
Height
14"
Air Filter Width
25"
Nominal Thickness
1 in
Width
25"
Actual Filter Size
13-1/4 in x 24-1/4 in x 1 in

Details

Air Filter Item
Ring Panel Air Filter
Number of Sections
1
Performance Rating
MERV 8
Initial Resistance
0.28" WC
Air Flow @ 300 fpm
1,200 cfm
Filter Efficiency - Air Filters
25 %
Recommended Final Resistance
1.0 in wc
Standards
UL 900
Removes Particles Down To
3.0 to 10.0 microns
Filter Efficiency
0.25
Frame Type
Internal Wire, Heat Sealed Inside the Polyester Layers
Frame Included
No
Style - Air Filters
Panel
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Media Material
Synthetic
Air Filter Media Type
Synthetic
Air Filter Ply
3
Max. Velocity
500 fpm
Air Flow @ 500 fpm
1,968 cfm
Media Color
Blue
Item
Ring Panel Air Filter
Frame or Header Material
9-Gauge Steel Wire
Final Resistance
1" WC
Initial Resistance @ 500 fpm
0.50 in wc
Number of Ply
3
Max. Temp.
200 Degrees F

Description

Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 14 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.