Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Ring Panel Air Filter, 16x88" 2JUR4

3-Ply Ring Panel Air Filter, 16x88" (Discontinued)

  • Mfr # 2JUR4
  • Zoro # G9694465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JUR4
Zoro #
G9694465
UPC #
190735012611
Country of Origin
United States

Dimensions

Nominal Height
16 in
Section Width
88 in
Link Filter Total Width
88 in
Actual Thickness
1 in
Link Filter Total Length
88"
Total Length
88"
Nominal Thickness
1 in
Section Length
88"
Section Height
16"
Actual Height
15 1/4 in
Nominal Filter Size
16x88x1
Actual Filter Size
15-1/4 in x 87-1/4 in x 1 in
Thickness
1"
Actual Width
87 1/4 in
Nominal Width
88 in

Details

Air Filter Item
Link Air Filter
Number of Sections
1
Performance Rating
MERV 8
Max. Temp.
200 Degrees F
Frame Included
No
Ply
3
Air Filter Media Type
Synthetic
Initial Resistance @ 500 fpm
0.50 in wc
Material
POLYESTER
Style - Air Filters
Panel
Max. Velocity
500 fpm
Removes Particles Down To
3.0 to 10.0 microns
Frame Type
Internal Wire Heat Sealed Inside Layers
Frame or Header Material
9-Gauge Steel Wire
Filter Efficiency
30%
Initial Resistance
0.21"WC
Number of Ply
3
Final Resistance
1"WC
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 500 fpm
1,968 cfm
Air Flow
375 fpm
Media Color
Blue
Media Material
Synthetic
Recommended Final Resistance
1.0 in wc
Air Filter Ply
3
Item
Link Air Filter
Air Flow @ 300 fpm
1,200 cfm
Number of Links Per Carton
1
Standards
UL 900
Filter Efficiency - Air Filters
30 %

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 88 in, Number of Sections 1, Link Filter Total Width 88 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.