Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Ring Panel Air Filter, 18x20" 6B811

3-Ply Ring Panel Air Filter, 18x20" (Discontinued)

  • Mfr # 6B811
  • Zoro # G3781495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B811
Zoro #
G3781495
UPC #
190735024881
Country of Origin
United States

Dimensions

Nominal Height
18 in
Section Width
20 in
Air Filter Width
20"
Thickness
1"
Nominal Thickness
1 in
Air Filter Thickness
1"
Nominal Filter Size
18x20x1
Height
18"
Width
20"
Actual Thickness
1 in
Actual Width
19 1/4 in
Actual Filter Size
17-1/4 in x 19-1/4 in x 1 in
Air Filter Height
18"
Actual Height
17 1/4 in

Description

Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 18 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.