Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 6B803

Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (Discontinued)

  • Mfr # 6B803
  • Zoro # G3781215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B803
Zoro #
G3781215
UPC #
190735024805
Country of Origin
United States

Dimensions

Nominal Height
20 in
Section Width
20 in
Air Filter Thickness
1"
Height
20"
Width
20"
Air Filter Height
20"
Nominal Filter Size
20x20x1
Actual Thickness
1 in
Thickness
1"
Air Filter Width
20"
Actual Filter Size
19-1/4 in x 19-1/4 in x 1 in
Actual Height
19 1/4 in
Actual Width
19 1/4 in
Nominal Thickness
1 in

Details

Air Filter Item
Ring Panel Air Filter
Number of Sections
1
Performance Rating
MERV 8
Removes Particles Down To
3.0 to 10.0 microns
Number of Ply
3
Max. Velocity
500 fpm
Style - Air Filters
Panel
Initial Resistance
0.28" WC
Item
Ring Panel Air Filter
Recommended Final Resistance
1.0 in wc
Frame Included
No
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Initial Resistance @ 500 fpm
0.50 in wc
Filter Efficiency
0.25
Frame Type
Internal Wire, Heat Sealed Inside the Polyester Layers
Filter Efficiency - Air Filters
25 %
Media Color
Blue
Max. Temp.
200 Degrees F
Air Filter Media Type
Synthetic
Air Flow @ 500 fpm
1,968 cfm
Air Filter Ply
3
Standards
UL 900
Frame or Header Material
9-Gauge Steel Wire
Media Material
Synthetic
Air Flow @ 300 fpm
1,200 cfm
Final Resistance
1" WC

Description

Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.