Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Ring Panel Air Filter, 20x25" 6B798

3-Ply Ring Panel Air Filter, 20x25" (Discontinued)

  • Mfr # 6B798
  • Zoro # G3782177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B798
Zoro #
G3782177
UPC #
190735024751
Country of Origin
United States

Dimensions

Nominal Height
20 in
Section Width
25 in
Actual Thickness
1 in
Air Filter Height
20"
Actual Width
24 1/4 in
Air Filter Thickness
1"
Actual Height
19 1/4 in
Nominal Filter Size
20x25x1
Actual Filter Size
19-1/4 in x 24-1/4 in x 1 in
Nominal Thickness
1 in
Width
25"
Height
20"
Air Filter Width
25"
Thickness
1"

Details

Air Filter Item
Ring Panel Air Filter
Number of Sections
1
Performance Rating
MERV 8
Recommended Final Resistance
1.0 in wc
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Initial Resistance @ 500 fpm
0.50 in wc
Air Flow @ 500 fpm
1,968 cfm
Standards
UL 900
Air Flow @ 300 fpm
1,200 cfm
Item
Ring Panel Air Filter
Frame Included
No
Media Color
Blue
Number of Ply
3
Initial Resistance
0.28" WC
Max. Temp.
200 Degrees F
Max. Velocity
500 fpm
Media Material
Synthetic
Frame Type
Internal Wire, Heat Sealed Inside the Polyester Layers
Air Filter Media Type
Synthetic
Removes Particles Down To
3.0 to 10.0 microns
Final Resistance
1" WC
Frame or Header Material
9-Gauge Steel Wire
Style - Air Filters
Panel
Filter Efficiency - Air Filters
25 %
Filter Efficiency
0.25
Air Filter Ply
3

Description

Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.