Zoro Homepage
This item is Discontinued.
Air Handler 3-Ply Ring Panel Air Filter, 25x25" 6B784

3-Ply Ring Panel Air Filter, 25x25" (Discontinued)

  • Mfr # 6B784
  • Zoro # G3782055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B784
Zoro #
G3782055
UPC #
190735024614
Country of Origin
United States

Dimensions

Nominal Height
25 in
Section Width
25 in
Air Filter Height
25"
Actual Width
24 1/4 in
Actual Filter Size
24-1/4 in x 24-1/4 in x 1 in
Nominal Thickness
1 in
Height
25"
Air Filter Width
25"
Actual Thickness
1 in
Actual Height
24 1/4 in
Thickness
1"
Width
25"
Nominal Filter Size
25x25x1
Air Filter Thickness
1"

Details

Air Filter Item
Ring Panel Air Filter
Number of Sections
1
Performance Rating
MERV 8
Air Flow @ 300 fpm
1,200 cfm
Max. Temp.
200 Degrees F
Filter Efficiency
0.25
Initial Resistance @ 500 fpm
0.50 in wc
Number of Ply
3
Recommended Final Resistance
1.0 in wc
Initial Resistance
0.28" WC
Frame or Header Material
9-Gauge Steel Wire
Item
Ring Panel Air Filter
Max. Velocity
500 fpm
Air Filter Media Type
Synthetic
Style - Air Filters
Panel
Filter Efficiency - Air Filters
25 %
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Standards
UL 900
Final Resistance
1" WC
Frame Included
No
Air Flow @ 500 fpm
1,968 cfm
Media Color
Blue
Air Filter Ply
3
Media Material
Synthetic
Removes Particles Down To
3.0 to 10.0 microns
Frame Type
Internal Wire, Heat Sealed Inside the Polyester Layers

Description

Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 25 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.