Zoro Homepage

32 in x 65 ft x 1 in Polyester Air Filter Roll, MERV 6, White (Formerly Air Handler)

  • Mfr # 6B688

  • Zoro # G3129603


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
32 in x 65 ft x 1 in
Nominal Width
65 ft
Nominal Thickness
1 in
Nominal Height
32 in
Performance Rating
MERV 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B688
Zoro #
G3129603
UPC #
190735023884
Country of Origin
Multiple

Dimensions

Nominal Filter Size
32 in x 65 ft x 1 in
Nominal Width
65 ft
Nominal Thickness
1 in
Nominal Height
32 in
Actual Filter Size
31-7/8 in x 65 ft x 3/4 in
Actual Width
65 ft
Actual Thickness
3/4 in
Actual Height
31 7/8 in
Media Roll Width
31-7/8"
Media Roll Length
65 ft.

Details

Performance Rating
MERV 6
Removes Particles Down To
3.0 to 10.0 micron
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Common Applications
Auto-Roll Systems
Media Material
Polyester
Media Color
Green
Filter Efficiency - Air Filters
60 %
Initial Resistance @ 300 fpm
0.19 in wc
Max. Temp.
180¿F
Max. Velocity
625 fpm
Standards
UL 900
Frame Included
No
Style - Air Filters
Roll
Air Filter Item
Air Filter Roll
MERV
6
Initial Resistance
0.14" WC
Item
Air Filter Roll
For Use With
Designed to fit the Type C Core. Type C is Continental "Conomnual" or "Conomatic"
For Use With (Systems)
Type C
Final Resistance
0.50" WC
Air Filter Media Type
Polyester
Recommended Final Resistance
0.5 in wc
Initial Resistance @ 500 fpm
0.32 in wc
Surface Tackifier
No
Air Filter Color
White
Type
Auto-Roll With Scrim Back

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 32 in x 65 ft x 1 in, Performance Rating MERV 6, Filter Efficiency - Air Filters 60 Percent, Common Applications Auto-Roll Systems, For Use With (Systems) Type C, Media Material Polyester, Surface Tackifier No, Media Color White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.