Zoro Homepage
This item is Discontinued.
Air Handler 36 in x 180 ft x 1 in Polyester Air Filter Roll, Less Than 5 MERV (Formerly Air Handler) 2GJC8

36 in x 180 ft x 1 in Polyester Air Filter Roll, Less Than 5 MERV (Formerly Air Handler) (Discontinued)

  • Mfr # 2GJC8
  • Zoro # G7586582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GJC8
Zoro #
G7586582
UPC #
190735010525
Country of Origin
United States

Dimensions

Nominal Filter Size
36 in x 180 ft x 1/4 in
Nominal Width
180 ft
Nominal Thickness
1/4 in
Nominal Height
36 in
Actual Filter Size
36 in x 180 ft x 1/4 in
Actual Width
180 ft
Actual Thickness
1/4 in
Actual Height
36 in
Media Roll Length
180 ft.
Media Roll Width
36"

Details

Performance Rating
MERV 1
Removes Particles Down To
Greater than 10.0 micron
Filters Out
Carpet Fibers, Cockroach Debris, Dust Mites, Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
20 %
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
180¿F
Max. Velocity
500 fpm
Standards
UL 900
Frame Included
No
Air Filter Media Type
Polyester
Item
Air Filter Roll
Recommended Final Resistance
0.5 in wc
Surface Tackifier
No
Air Filter Item
Air Filter Roll
Initial Resistance @ 500 fpm
0.28 in wc
Style - Air Filters
Roll
Air Filter Color
Blue/White
MERV
Less Than 5
Type
VL-BT3.3 1/4" Blue media roll

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 36 in x 180 ft x 1/4 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.