Zoro Homepage

Paint Collector Air Filter Roll, 40 in x 30 ft x 1 in, Paper/Synthetic (Formerly Air Handler)

  • Mfr # 6B835

  • Zoro # G2763056


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Common Applications
Paint Collection
Nominal Filter Size
40 in x 30 ft x 1 in
Media Material
Paper
Surface Tackifier
No
Performance Rating
MERV 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B835
Zoro #
G2763056
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
40 in x 30 ft x 1 in
Nominal Height
40 in
Nominal Width
30 ft
Nominal Thickness
1 in
Actual Width
30 ft
Actual Height
40 in
Nominal Length
30 ft.
Nominal Depth
1 in
Actual Filter Size
40 in x 30 ft x 3/4 in
Actual Thickness
3/4 in

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 40 in x 30 ft x 1 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications Paint Collection, Media Material Paper, Surface Tackifier No, Media Color White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.