Zoro Homepage

48 in x 45 ft x 2 in Polyester Air Filter Roll, MERV 8, Blue/White (Formerly Air Handler)

  • Mfr # 6B762

  • Zoro # G3487005


product price: $144.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Filter Size
48 in x 45 ft x 2 in
Nominal Width
45 ft
Nominal Thickness
2 in
Nominal Height
48 in
Performance Rating
MERV 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B762
Zoro #
G3487005
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
48 in x 45 ft x 2 in
Nominal Width
45 ft
Nominal Thickness
2 in
Nominal Height
48 in
Actual Filter Size
48 in x 45 ft x 1-1/2 in
Actual Width
45 ft
Actual Thickness
1 1/2 in
Actual Height
48 in
Media Roll Width
48"
Media Roll Length
45 ft.

Details

Performance Rating
MERV 8
Removes Particles Down To
3.0 to 10.0 micron
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Initial Resistance @ 300 fpm
0.20 in wc
Max. Temp.
180¿F
Max. Velocity
625 fpm
Standards
UL 900
Air Filter Color
Blue/White
Surface Tackifier
No
Initial Resistance @ 500 fpm
0.44 in wc
Initial Resistance
0.17" WC
Frame Included
No
Recommended Final Resistance
0.5 in wc
Air Filter Media Type
Polyester
Final Resistance
0.75" WC
Air Filter Item
Air Filter Roll
Style - Air Filters
Roll
Item
Air Filter Roll
MERV
8

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 48 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.