Zoro Homepage
This item is Discontinued.
Air Handler 8x16x1 Pleated Air Filter, High Capacity, Synthetic, MERV 11, 3.0 to 10.0 microns 2JWA9

8x16x1 Pleated Air Filter, High Capacity, Synthetic, MERV 11, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 2JWA9
  • Zoro # G2836051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JWA9
Zoro #
G2836051
UPC #
190735014394
Country of Origin
Multiple

Dimensions

Nominal Filter Size
8x16x1
Actual Filter Size
7-1/2 in x 15-1/2 in x 3/4 in
Nominal Height
8 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Height
7 1/2 in
Actual Width
15 1/2 in

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 8x16x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.9 sq ft, Pleats per Linear Foot 12, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.