Zoro Homepage
This item is Discontinued.
Air Handler 8x20x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns 21C064

8x20x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 21C064
  • Zoro # G7552465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C064
Zoro #
G7552465
UPC #
190735001585
Country of Origin
Multiple

Dimensions

Nominal Filter Size
8x20x1
Actual Filter Size
7-1/2 in x 19-1/2 in x 3/4 in
Nominal Height
8 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Width
19 1/2 in
Actual Depth
3/4 in
Actual Height
7 1/2 in

Details

Performance Rating
MERV 7
Air Filter Capacity
Standard Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
333 cfm
Air Filter Item
Standard Capacity Pleated Filter
Frame or Header Material
Beverage Board
Filter Efficiency
40%
Filter Frame Color
White
Media Material
Synthetic
Air Flow @ 500 fpm
556 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.37 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
Initial Resistance @ 300 fpm
0.22 in wc
Pleats per Linear Foot
15
Filter Efficiency - Air Filters
35 %
High Velocity
500 fpm
Style - Air Filters
Panel
Gasket Location
None
Media Area
2.1 sq ft
Frame Type
Moisture Resistant Die Cut Chipboard
Gasket Material
None
Standards
UL 900 Classified
MERV
7
Air Filter Media Type
Synthetic
Pleats per Linear Feet
15
High Initial Resistance
0.34"WC
Common Applications
General Use
Frame Included
Yes
Removes Particles Down To
3.0 to 10.0 microns

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 8x20x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.