Zoro Homepage
This item is Discontinued.
No Product Image Available

8"x8"x1", MERV 8 (Discontinued)

  • Mfr # 29RF68
  • Zoro # G3522447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29RF68
Zoro #
G3522447
UPC #
031949541286
Country of Origin
Multiple

Dimensions

Nominal Filter Size
8x8x1
Nominal Height
8"
Nominal Width
8"
Nominal Depth
1"

Details

Item
Pleated Air Filter
MERV
8

Description

H/C MERV 8 PLT, 8X8X1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.