Zoro Homepage
This item is Discontinued.
Air Handler 9x24x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns 21C073

9x24x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 7, 3.0 to 10.0 microns (Discontinued)

  • Mfr # 21C073
  • Zoro # G7577622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21C073
Zoro #
G7577622
UPC #
190735001677
Country of Origin
Multiple

Dimensions

Nominal Filter Size
9x24x1
Actual Filter Size
8-1/2 in x 23-1/2 in x 3/4 in
Nominal Height
9 in
Nominal Width
24 in
Nominal Depth
1 in
Actual Height
8 1/2 in
Actual Depth
3/4 in
Actual Width
23 1/2 in

Details

Performance Rating
MERV 7
Air Filter Capacity
Standard Capacity
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm
450 cfm
Air Filter Item
Standard Capacity Pleated Filter
Frame or Header Material
Beverage Board
Filter Efficiency
40%
Media Material
Synthetic
Filter Frame Color
White
Air Flow @ 500 fpm
750 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.37 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
MERV
7
Media Area
2.9 sq ft
Air Filter Media Type
Synthetic
Frame Included
Yes
Frame Type
Moisture Resistant Die Cut Chipboard
High Velocity
500 fpm
Gasket Location
None
Pleats per Linear Foot
12
Initial Resistance @ 300 fpm
0.22 in wc
Standards
UL 900 Classified
High Initial Resistance
0.34"WC
Filter Efficiency - Air Filters
35 %
Style - Air Filters
Panel
Pleats per Linear Feet
12
Common Applications
General Use
Gasket Material
None
Removes Particles Down To
3.0 to 10.0 microns

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 9x24x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.9 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.