Zoro Homepage
This item is Discontinued.
Air Handler Activated Carbon Air Filter, 16x16x1" 6B857

Activated Carbon Air Filter, 16x16x1" (Discontinued)

  • Mfr # 6B857
  • Zoro # G3752506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B857
Zoro #
G3752506
UPC #
190735025314
Country of Origin
Multiple

Dimensions

Nominal Filter Size
16x16x1
Nominal Depth
1 in
Nominal Height
16 in
Nominal Width
16 in
Actual Filter Size
15-3/4 in x 15-3/4 in x 3/4 in
Actual Depth
3/4 in
Actual Height
15 3/4 in
Actual Width
15 3/4 in

Details

Carbon Concentration
0.45 g /mL
Common Applications
Heavy-Duty Odor Removal
Media Material
Active Carbon Honeycomb
Performance Rating
Odor Removal
Item
Odor Removal Non-Pleated Air Filter
Style - Air Filters
Panel
Filter Efficiency - Air Filters
25 %
Frame Included
Yes
Air Flow @ 500 fpm
889 cfm
Gasket Material
None
Prefilter
Polyester
Initial Resistance @ 500 fpm
0.80 in wc
Filters Out
Odor Removal
Media Color
Black
Frame or Header Material
Beverage Board
Air Filter Item
Odor Removal Non-Pleated Air Filter
Recommended Final Resistance
1.0 in wc
Initial Resistance
0.48" WC
Final Resistance
1.00" WC
Air Flow @ 300 fpm
533 cfm
CCL4 Activity
60 %
Initial Resistance @ 300 fpm
0.48 in wc
Media Area
1.8 sq ft
Gasket Location
None
Max. Temp.
180 Degrees F
Air Flow
250 fpm
Standards
ASHRAE
Max. Velocity
500 fpm
Max. Air Flow
500 fpm

Description

Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x16x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 1.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 533 cfm, Air Flow @ 500 fpm 889 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.