Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 16x25x2"
Mfr # 2JTU9
Zoro # G7148005
product price: $157.99
/ea
Sold in multiples of 4 for $631.96
Free Shipping & Returns
$631.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Nominal Depth 2 in
- Nominal Height 16 in
- Nominal Width 25 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTU9
- Zoro # G7148005
- UPC # 190735011836
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 15-3/8 in x 24-3/8 in x 1-3/4 in |
Actual Height | 15 3/8 in |
Actual Width | 24 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- DAYTON Vent Elbow (3TZ71)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- FURNAS Coil, 110-120/220-240V (75D73070A)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (6W746)
- AIR HANDLER Activated Carbon Air Filter, 16x25x2" (6W743)
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- AIR HANDLER Carbon Impregnated Filter, 22x22x1" (6B877)
- AIR HANDLER Activated Carbon Air Filter, 12x20x1" (6B865)
- AIR HANDLER Carbon Impregnated Filter, 12x24x2" (6B909)
- ALL-FILTERS 14X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14301.C 6PK)
- Air Handler Carbon Filters