Air Handler

Activated Carbon Air Filter, 24x24x2"


product price: $136.99
/ea
Sold in multiples of 4 for $547.96
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 24x24x2
  • Nominal Depth 2 in
  • Nominal Height 24 in
  • Nominal Width 24 in
  • Carbon Concentration 0.45 g /mL
See all product information

Product Information

Dimensions

Nominal Filter Size 24x24x2
Nominal Depth 2 in
Nominal Height 24 in
Nominal Width 24 in
Actual Filter Size 23-3/8 in x 23-3/8 in x 1-3/4 in
Actual Height 23 3/8 in
Actual Depth 1 3/4 in
Actual Width 23 3/8 in

Details

Carbon Concentration 0.45 g /mL
Common Applications Heavy-Duty Odor Removal
Gasket Material None
Standards ASHRAE
Style - Air Filters Panel
Max. Air Flow 500 fpm
Item Odor Removal Non-Pleated Air Filter
Media Color Black
CCL4 Activity 60 %
Gasket Location None
Frame Included Yes
Recommended Final Resistance 1.0 in wc
Air Flow 250 fpm
Final Resistance 1.00" WC
Initial Resistance @ 500 fpm 0.80 in wc
Air Flow @ 500 fpm 2,000 cfm
Prefilter Synthetic Fiber
Frame or Header Material Beverage Board
Max. Temp. 180 Degrees F
Initial Resistance @ 300 fpm 0.48 in wc
Initial Resistance 0.48" WC
Filters Out Odor Removal
Performance Rating Odor Removal
Air Flow @ 300 fpm 1,200 cfm
Max. Velocity 500 fpm
Media Area 4 sq ft
Air Filter Item Odor Removal Non-Pleated Air Filter
Media Material Active Carbon Honeycomb
Filter Efficiency - Air Filters 25 %

Description

Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 4 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.