Zoro Homepage
This item is Discontinued.
Air Handler Activated Carbon Air Filter, 20x20x2" 2JTZ6

Activated Carbon Air Filter, 20x20x2" (Discontinued)

  • Mfr # 2JTZ6
  • Zoro # G7171604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JTZ6
Zoro #
G7171604
UPC #
190735012147
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x20x2
Nominal Depth
2 in
Nominal Height
20 in
Nominal Width
20 in
Actual Filter Size
19-3/8 in x 19-3/8 in x 1-3/4 in
Actual Height
19 3/8 in
Actual Depth
1 3/4 in
Actual Width
19 3/8 in

Details

Carbon Concentration
0.23 g /mL
Common Applications
Heavy-Duty Odor Removal
Media Material
Active Carbon Honeycomb
Performance Rating
Odor Removal
Item
Odor Removal Non-Pleated Air Filter
Max. Air Flow
500 fpm
Air Flow @ 300 fpm
833 cfm
Initial Resistance
0.48" WC
Media Area
2.8 sq ft
Max. Temp.
180 Degrees F
Media Color
Black
Gasket Location
None
Recommended Final Resistance
1.0 in wc
Max. Velocity
500 fpm
Air Filter Item
Odor Removal Non-Pleated Air Filter
Air Flow @ 500 fpm
1,389 cfm
Air Flow
250 fpm
Gasket Material
None
Initial Resistance @ 500 fpm
0.80 in wc
Filter Efficiency - Air Filters
25 %
Initial Resistance @ 300 fpm
0.48 in wc
CCL4 Activity
60 %
Final Resistance
1.00" WC
Filters Out
Odor Removal
Frame Included
Yes
Style - Air Filters
Panel
Standards
ASHRAE
Frame or Header Material
Beverage Board

Description

Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.