Zoro Homepage
This item is Discontinued.
Air Handler Activated Carbon Air Filter, 20x24x1" 6B850

Activated Carbon Air Filter, 20x24x1" (Discontinued)

  • Mfr # 6B850
  • Zoro # G0100250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B850
Zoro #
G0100250
UPC #
190735025253
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x24x1
Nominal Depth
1 in
Nominal Height
20 in
Nominal Width
24 in
Actual Filter Size
19-3/4 in x 23-3/8 in x 3/4 in
Actual Height
19 3/4 in
Actual Depth
3/4 in
Actual Width
23 3/8 in

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 5 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,000 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.