Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 12x24x1" 6B910

Carbon Impregnated Filter, 12x24x1" (Discontinued)

  • Mfr # 6B910
  • Zoro # G3777916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B910
Zoro #
G3777916
UPC #
190735025765
Country of Origin
Multiple

Dimensions

Nominal Filter Size
12x24x1
Nominal Depth
1 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 3/4 in
Actual Width
23 3/8 in
Actual Depth
3/4 in
Actual Height
11 3/8 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Max. Air Flow
500 fpm
Prefilter
Pleated
CCL4 Activity
60 %
Style - Air Filters
Panel
Air Filter Item
Odor Removal Pleated Air Filter
Media Area
3 sq ft
Initial Resistance @ 500 fpm
0.32 in wc
Media Color
Black
Initial Resistance
0.25" WC
Gasket Material
None
Max. Temp.
180 Degrees F
Filter Efficiency - Air Filters
25 %
Pleats per Linear Foot
9
Air Flow
500 fpm
Gasket Location
None
Filters Out
Odor Removal
Standards
ASHRAE
Frame or Header Material
Beverage Board
Recommended Final Resistance
1.0 in wc
Air Flow @ 500 fpm
1,000 cfm
Initial Resistance @ 300 fpm
0.19 in wc
Air Flow @ 300 fpm
600 cfm
Final Resistance
1.00" WC
Max. Velocity
500 fpm
Frame Included
Yes

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.