Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 12x24x2" 6B909

Carbon Impregnated Filter, 12x24x2" (Discontinued)

  • Mfr # 6B909
  • Zoro # G3776866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B909
Zoro #
G3776866
UPC #
190735025758
Country of Origin
Multiple

Dimensions

Nominal Filter Size
12x24x2
Nominal Depth
2 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 1-3/4 in
Actual Height
11 3/8 in
Actual Depth
1 3/4 in
Actual Width
23 3/8 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Recommended Final Resistance
1.0 in wc
Media Area
6 sq ft
Final Resistance
1.00" WC
Air Filter Item
Odor Removal Pleated Air Filter
Frame Included
Yes
Frame or Header Material
Beverage Board
Gasket Location
None
Initial Resistance @ 300 fpm
0.18 in wc
Air Flow @ 300 fpm
600 cfm
Pleats per Linear Foot
9
Initial Resistance
0.25" WC
Filter Efficiency - Air Filters
25 %
Air Flow @ 500 fpm
1,000 cfm
Initial Resistance @ 500 fpm
0.30 in wc
Max. Velocity
500 fpm
Max. Air Flow
500 fpm
Media Color
Black
Air Flow
500 fpm
Gasket Material
None
Standards
ASHRAE
Style - Air Filters
Panel
Filters Out
Odor Removal
Prefilter
Pleated
CCL4 Activity
60 %
Max. Temp.
180 Degrees F

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 6 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.