Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 12x24x4" 6B908

Carbon Impregnated Filter, 12x24x4" (Discontinued)

  • Mfr # 6B908
  • Zoro # G3754667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B908
Zoro #
G3754667
UPC #
190735025741
Country of Origin
Multiple

Dimensions

Nominal Filter Size
12x24x4
Nominal Depth
4 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 3-3/4 in
Actual Width
23 3/8 in
Actual Depth
3 3/4 in
Actual Height
11 3/8 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Gasket Location
None
Gasket Material
None
Air Flow @ 500 fpm
1,000 cfm
Initial Resistance @ 500 fpm
0.32 in wc
Air Flow @ 300 fpm
600 cfm
Filters Out
Odor Removal
Frame or Header Material
Beverage Board
Standards
ASHRAE
Prefilter
Pleated
Air Flow
500 fpm
CCL4 Activity
60 %
Filter Efficiency - Air Filters
25 %
Max. Velocity
500 fpm
Pleats per Linear Foot
9
Media Area
12 sq ft
Initial Resistance @ 300 fpm
0.19 in wc
Media Color
Black
Max. Temp.
180 Degrees F
Max. Air Flow
500 fpm
Recommended Final Resistance
1.0 in wc
Style - Air Filters
Panel
Initial Resistance
0.25" WC
Frame Included
Yes
Final Resistance
1.00" WC
Air Filter Item
Odor Removal Pleated Air Filter

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 12 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.