Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 14x20x2" 6B906

Carbon Impregnated Filter, 14x20x2" (Discontinued)

  • Mfr # 6B906
  • Zoro # G7463845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B906
Zoro #
G7463845
UPC #
190735025727
Country of Origin
Multiple

Dimensions

Nominal Filter Size
14x20x2
Nominal Depth
2 in
Nominal Height
14 in
Nominal Width
20 in
Actual Filter Size
13-1/2 in x 19-1/2 in x 1-3/4 in
Actual Depth
1 3/4 in
Actual Width
19 1/2 in
Actual Height
13 1/2 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Air Flow @ 300 fpm
583 cfm
Air Flow
500 fpm
Style - Air Filters
Panel
Gasket Location
None
Recommended Final Resistance
1.0 in wc
Filter Efficiency - Air Filters
25 %
Pleats per Linear Foot
9
Filters Out
Odor Removal
Media Color
Black
Air Flow @ 500 fpm
972 cfm
Frame or Header Material
Beverage Board
Max. Temp.
180 Degrees F
Final Resistance
1.00" WC
Initial Resistance
0.25" WC
Initial Resistance @ 500 fpm
0.30 in wc
Max. Air Flow
500 fpm
Max. Velocity
500 fpm
Frame Included
Yes
Prefilter
Pleated
Media Area
5.8 sq ft
Gasket Material
None
Air Filter Item
Odor Removal Pleated Air Filter
Standards
ASHRAE
Initial Resistance @ 300 fpm
0.18 in wc
CCL4 Activity
60 %

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 14x20x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 5.8 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 583 cfm, Air Flow @ 500 fpm 972 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.