Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 15x20x1" 6B902

Carbon Impregnated Filter, 15x20x1" (Discontinued)

  • Mfr # 6B902
  • Zoro # G3778442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B902
Zoro #
G3778442
UPC #
190735025680
Country of Origin
Multiple

Dimensions

Nominal Filter Size
15x20x1
Nominal Depth
1 in
Nominal Height
15 in
Nominal Width
20 in
Actual Filter Size
14-1/2 in x 19-1/2 in x 3/4 in
Actual Height
14 1/2 in
Actual Depth
3/4 in
Actual Width
19 1/2 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Frame or Header Material
Beverage Board
Frame Included
Yes
Media Color
Black
Filters Out
Odor Removal
Initial Resistance @ 500 fpm
0.30 in wc
Max. Air Flow
500 fpm
Initial Resistance
0.25" WC
Media Area
3.1 sq ft
Filter Efficiency - Air Filters
25 %
Recommended Final Resistance
1.0 in wc
Air Flow @ 500 fpm
1,042 cfm
Initial Resistance @ 300 fpm
0.18 in wc
Standards
ASHRAE
Gasket Location
None
Air Flow @ 300 fpm
625 cfm
Air Flow
500 fpm
CCL4 Activity
60 %
Air Filter Item
Odor Removal Pleated Air Filter
Final Resistance
1.00" WC
Max. Velocity
500 fpm
Gasket Material
None
Pleats per Linear Foot
9
Prefilter
Pleated
Style - Air Filters
Panel
Max. Temp.
180 Degrees F

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 15x20x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3.1 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 625 cfm, Air Flow @ 500 fpm 1,042 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.