Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 15x20x2" 6B901

Carbon Impregnated Filter, 15x20x2" (Discontinued)

  • Mfr # 6B901
  • Zoro # G7518804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B901
Zoro #
G7518804
UPC #
190735025673
Country of Origin
Multiple

Dimensions

Nominal Filter Size
15x20x2
Nominal Depth
2 in
Nominal Height
15 in
Nominal Width
20 in
Actual Filter Size
14-1/2 in x 19-1/2 in x 1-3/4 in
Actual Depth
1 3/4 in
Actual Width
19 1/2 in
Actual Height
14 1/2 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Air Flow @ 300 fpm
625 cfm
Media Area
6.3 sq ft
Prefilter
Pleated
Initial Resistance
0.25" WC
Filters Out
Odor Removal
Frame or Header Material
Beverage Board
Initial Resistance @ 500 fpm
0.30 in wc
Pleats per Linear Foot
9
Standards
ASHRAE
Frame Included
Yes
Filter Efficiency - Air Filters
25 %
Max. Temp.
180 Degrees F
Recommended Final Resistance
1.0 in wc
Air Flow
500 fpm
Max. Air Flow
500 fpm
Max. Velocity
500 fpm
Final Resistance
1.00" WC
Initial Resistance @ 300 fpm
0.18 in wc
CCL4 Activity
60 %
Gasket Material
None
Air Filter Item
Odor Removal Pleated Air Filter
Air Flow @ 500 fpm
1,042 cfm
Gasket Location
None
Style - Air Filters
Panel
Media Color
Black

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 15x20x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 6.3 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 625 cfm, Air Flow @ 500 fpm 1,042 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.