Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 16x25x4" 6B892

Carbon Impregnated Filter, 16x25x4" (Discontinued)

  • Mfr # 6B892
  • Zoro # G3755455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B892
Zoro #
G3755455
UPC #
190735025598
Country of Origin
Multiple

Dimensions

Nominal Filter Size
16x25x4
Nominal Depth
4 in
Nominal Height
16 in
Nominal Width
25 in
Actual Filter Size
15-3/8 in x 24-3/8 in x 3-3/4 in
Actual Width
24 3/8 in
Actual Depth
3 3/4 in
Actual Height
15 3/8 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Prefilter
Pleated
Frame or Header Material
Beverage Board
Max. Velocity
500 fpm
Air Flow @ 300 fpm
833 cfm
Standards
ASHRAE
Final Resistance
1.00" WC
Media Color
Black
Style - Air Filters
Panel
CCL4 Activity
60 %
Air Flow @ 500 fpm
1,389 cfm
Initial Resistance @ 300 fpm
0.19 in wc
Max. Temp.
180 Degrees F
Initial Resistance
0.25" WC
Air Flow
500 fpm
Air Filter Item
Odor Removal Pleated Air Filter
Frame Included
Yes
Gasket Location
None
Initial Resistance @ 500 fpm
0.32 in wc
Pleats per Linear Foot
9
Media Area
16.7 sq ft
Filters Out
Odor Removal
Recommended Final Resistance
1.0 in wc
Filter Efficiency - Air Filters
25 %
Max. Air Flow
500 fpm
Gasket Material
None

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x25x4, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 16.7 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.