Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 20x20x4" 6B884

Carbon Impregnated Filter, 20x20x4" (Discontinued)

  • Mfr # 6B884
  • Zoro # G3755814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B884
Zoro #
G3755814
UPC #
190735025529
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x20x4
Nominal Depth
4 in
Nominal Height
20 in
Nominal Width
20 in
Actual Filter Size
19-3/8 in x 19-3/8 in x 3-3/4 in
Actual Height
19 3/8 in
Actual Depth
3 3/4 in
Actual Width
19 3/8 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Air Flow @ 500 fpm
1,389 cfm
Max. Velocity
500 fpm
Air Filter Item
Odor Removal Pleated Air Filter
CCL4 Activity
60 %
Filter Efficiency - Air Filters
25 %
Frame Included
Yes
Media Color
Black
Initial Resistance
0.25" WC
Standards
ASHRAE
Prefilter
Pleated
Initial Resistance @ 300 fpm
0.22 in wc
Recommended Final Resistance
1.0 in wc
Pleats per Linear Foot
9
Gasket Location
None
Air Flow
500 fpm
Gasket Material
None
Final Resistance
1.00" WC
Max. Temp.
180 Degrees F
Max. Air Flow
500 fpm
Media Area
16.7 sq ft
Style - Air Filters
Panel
Filters Out
Odor Removal
Frame or Header Material
Beverage Board
Air Flow @ 300 fpm
833 cfm
Initial Resistance @ 500 fpm
0.36 in wc

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 16.7 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.