Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 20x24x4" 6B881

Carbon Impregnated Filter, 20x24x4" (Discontinued)

  • Mfr # 6B881
  • Zoro # G3754877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B881
Zoro #
G3754877
UPC #
190735025499
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x24x4
Nominal Depth
4 in
Nominal Height
20 in
Nominal Width
24 in
Actual Filter Size
19-3/8 in x 23-3/8 in x 3-3/4 in
Actual Width
23 3/8 in
Actual Depth
3 3/4 in
Actual Height
19 3/8 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Initial Resistance @ 300 fpm
0.15 in wc
Filters Out
Odor Removal
Media Area
20 sq ft
Frame Included
Yes
Max. Velocity
500 fpm
Air Flow @ 300 fpm
1,000 cfm
Prefilter
Pleated
Recommended Final Resistance
1.0 in wc
Style - Air Filters
Panel
Max. Air Flow
500 fpm
Pleats per Linear Foot
9
Gasket Material
None
Air Filter Item
Odor Removal Pleated Air Filter
Gasket Location
None
Filter Efficiency - Air Filters
25 %
Air Flow @ 500 fpm
1,667 cfm
Media Color
Black
Frame or Header Material
Beverage Board
Air Flow
500 fpm
Max. Temp.
180 Degrees F
Standards
ASHRAE
CCL4 Activity
60 %
Initial Resistance @ 500 fpm
0.25 in wc
Final Resistance
1.00" WC
Initial Resistance
0.25" WC

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x24x4, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 20 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,000 cfm, Air Flow @ 500 fpm 1,667 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.