Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 20x25x2" 6B879

Carbon Impregnated Filter, 20x25x2" (Discontinued)

  • Mfr # 6B879
  • Zoro # G3777995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B879
Zoro #
G3777995
UPC #
190735025475
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x25x2
Nominal Depth
2 in
Nominal Height
20 in
Nominal Width
25 in
Actual Filter Size
19-1/2 in x 24-1/2 in x 1-3/4 in
Actual Depth
1 3/4 in
Actual Height
19 1/2 in
Actual Width
24 1/2 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Filters Out
Odor Removal
Media Color
Black
Media Area
10.4 sq ft
Frame Included
Yes
Frame or Header Material
Beverage Board
Air Flow
500 fpm
Air Flow @ 500 fpm
1,736 cfm
Pleats per Linear Foot
9
Prefilter
Pleated
Style - Air Filters
Panel
Initial Resistance @ 300 fpm
0.19 in wc
Initial Resistance @ 500 fpm
0.32 in wc
Gasket Location
None
Initial Resistance
0.25" WC
Filter Efficiency - Air Filters
25 %
CCL4 Activity
60 %
Max. Velocity
500 fpm
Gasket Material
None
Max. Air Flow
500 fpm
Standards
ASHRAE
Final Resistance
1.00" WC
Max. Temp.
180 Degrees F
Air Flow @ 300 fpm
1,042 cfm
Recommended Final Resistance
1.0 in wc
Air Filter Item
Odor Removal Pleated Air Filter

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 10.4 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,042 cfm, Air Flow @ 500 fpm 1,736 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.