Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 24x24x2" 6B875

Carbon Impregnated Filter, 24x24x2" (Discontinued)

  • Mfr # 6B875
  • Zoro # G3774565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B875
Zoro #
G3774565
UPC #
190735025437
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x2
Nominal Depth
2 in
Nominal Height
24 in
Nominal Width
24 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 1-3/4 in
Actual Depth
1 3/4 in
Actual Width
23 3/8 in
Actual Height
23 3/8 in

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 12 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.