Zoro Homepage
This item is Discontinued.
Air Handler Carbon Impregnated Filter, 24x24x4" 6B874

Carbon Impregnated Filter, 24x24x4" (Discontinued)

  • Mfr # 6B874
  • Zoro # G3755141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B874
Zoro #
G3755141
UPC #
190735025420
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x4
Nominal Depth
4 in
Nominal Height
24 in
Nominal Width
24 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-5/8 in
Actual Height
23 3/8 in
Actual Width
23 3/8 in
Actual Depth
3 5/8 in

Details

Carbon Concentration
20 g /sq ft
Common Applications
Nuisance Odor Removal
Media Material
Impregnated Carbon
Performance Rating
Odor Removal
Item
Odor Removal Pleated Air Filter
Air Flow @ 500 fpm
2,000 cfm
Recommended Final Resistance
1.0 in wc
Pleats per Linear Foot
9
Max. Velocity
500 fpm
Filters Out
Odor Removal
Air Flow
500 fpm
Max. Temp.
180 Degrees F
Gasket Location
None
Initial Resistance
0.25" WC
Air Flow @ 300 fpm
1,200 cfm
Frame or Header Material
Beverage Board
Max. Air Flow
500 fpm
Initial Resistance @ 500 fpm
0.36 in wc
Frame Included
Yes
Initial Resistance @ 300 fpm
0.22 in wc
Final Resistance
1.00" WC
Gasket Material
None
Media Color
Black
Style - Air Filters
Panel
Filter Efficiency - Air Filters
25 %
Prefilter
Pleated
Media Area
24 sq ft
Standards
ASHRAE
CCL4 Activity
60 %
Air Filter Item
Odor Removal Pleated Air Filter

Description

Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 24 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.