Zoro Homepage
This item is Discontinued.
Air Handler Cartridge Air Filter, 24x24x6" 2GHA7

Cartridge Air Filter, 24x24x6" (Discontinued)

  • Mfr # 2GHA7
  • Zoro # G6988581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHA7
Zoro #
G6988581
UPC #
190735009413
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x6
Nominal Depth
6 in
Nominal Height
24 in
Nominal Width
24 in
Actual Height
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 5-1/2 in
Actual Width
23 3/8 in
Header Size
13/16"
Actual Depth
5 1/2 in

Description

Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x6, Filter Efficiency - Air Filters 95 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Double Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 50 sq ft, Media Separator Construction Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.