Zoro Homepage
This item is Discontinued.
Air Handler Collapsible Cartridge Air Filter, 12x24x12" 2JVX9

Collapsible Cartridge Air Filter, 12x24x12" (Discontinued)

  • Mfr # 2JVX9
  • Zoro # G2836088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JVX9
Zoro #
G2836088
UPC #
190735014196
Country of Origin
Unknown

Dimensions

Nominal Filter Size
12x24x12
Nominal Depth
12 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 11-1/2 in
Actual Depth
11 1/2 in
Actual Height
11 3/8 in
Actual Width
23 3/8 in

Details

Performance Rating
MERV 13
Air Filter Header Type
No Header
Gasket Location
None
Filters Out
MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner
Air Filter Item
Cartridge Air Filter
Initial Resistance
0.33" WC
Max. Temp.
150 Degrees F
Air Flow @ 500 fpm
1,000 cfm
Frame or Header Material
No Header
Filter Efficiency
85%
Media Color
Pink
Style - Air Filters
Box
Max. Air Flow
500 fpm
Removes Particles Down To
0.3 to 1.0 microns
Standards
UL Classified
Final Recommended Resistance
1.50" WC
Filter Efficiency - Air Filters
85 %
Gasket Material
None
Frame Included
No
Collapsible
Yes
Air Flow
500 fpm
Recommended Final Resistance
1.5 in wc
MERV
13
Item
Cartridge Air Filter
Media Material
Microfiber
Max. Velocity
500 fpm
Media Area
28 sq ft
Air Flow @ 300 fpm
600 cfm

Description

Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 85 Percent, Media Material Microfiber, Frame or Header Material No Header, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 28 sq ft, Filters Out MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.