Shop AIR HANDLER

Collapsible Cartridge Air Filter, 12x24x24"

  • Mfr # 2JVU4
  • Zoro # G6995125

product price: 
$
97.27
/ea
Sold in multiples of 7 for $680.89

Key Features

Nominal Filter Size
12x24x24
Performance Rating
MERV 11
Air Filter Header Type
No Header
Gasket Location
None
Nominal Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2JVU4
Zoro #
G6995125
UPC #
190735014103
Country of Origin
Unknown

Dimensions

Nominal Filter Size
12x24x24
Nominal Depth
24 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 23-1/2 in
Actual Depth
23 1/2 in
Actual Width
23 3/8 in
Actual Height
11 3/8 in

Details

Performance Rating
MERV 11
Air Filter Header Type
No Header
Gasket Location
None
Max. Air Flow
500 fpm
Style - Air Filters
Bag
Filter Efficiency - Air Filters
65 %
MERV
11
Air Flow @ 300 fpm
600 cfm
Final Recommended Resistance
1.50" WC
Recommended Final Resistance
1.5 in wc
Collapsible
Yes
Max. Temp.
150 Degrees F
Standards
UL Classified
Removes Particles Down To
1.0 to 3.0 micron
Filters Out
Auto Emissions, Coal Dust, Dust, Lead Dust, Legionella, Milled Flour, Droplet Nuclei
Air Flow
500 fpm
Item
Pocket Air Filter
Air Filter Item
Pocket Air Filter
Media Area
28 sq ft
Max. Velocity
500 fpm
Air Flow @ 500 fpm
1,000 cfm
Filter Efficiency
65%
Frame Included
No
Gasket Material
None
Media Material
Microfiber
Initial Resistance
0.33" WC

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 12x24x24, Performance Rating MERV 11, Filter Efficiency - Air Filters 65 Percent, Media Material Microfiber, Media Area 28 sq ft, Air Filter Header Type No Header, Filters Out Auto Emissions, Coal Dust, Dust, Lead Dust, Legionella, Milled Flour, Droplet Nuclei, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm, Recommended Final Resistance 1.5 in wc, Max. Temp. 150 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.