Zoro Homepage
This item is Discontinued.
Air Handler Electrostatic Air Filter, 12x24x2" 6B706

Electrostatic Air Filter, 12x24x2" (Discontinued)

  • Mfr # 6B706
  • Zoro # G6173833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B706
Zoro #
G6173833
UPC #
190735024010
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x2
Nominal Depth
2 in
Nominal Height
12 in
Nominal Width
24 in
Actual Width
23 3/8 in
Actual Filter Size
11-1/2 in x 23-3/8 in x 1-3/4 in
Actual Depth
1 3/4 in
Actual Height
11 1/2 in

Details

Performance Rating
MERV 5
Frame or Header Material
Aluminum
Air Filter Item
Washable Electrostatic Air Filter
Media Color
Blue/White
Media Material
Polypropylene
Air Flow @ 300 fpm
600 cfm
Frame Included
Yes
Standards
UL 900
Max. Air Flow
1388 fpm
Air Filter Frame Material
Galvanized Steel
Air Flow
300 fpm
Max. Velocity
1,388 fpm
Final Resistance
1" WC
Media Area
271 sq ft
Item
Washable Electrostatic Air Filter
Common Applications
General Use
Initial Resistance
0.25" WC
Filter Efficiency - Air Filters
85 %
Air Filter Media Type
Polypropylene
Removes Particles Down To
3.0 to 10.0 microns
Recommended Final Resistance
1.0 in wc
Air Filter Color
Blue/White
Style - Air Filters
Panel
Filters Out
MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Max. Temp.
150 Degrees F
Initial Resistance @ 300 fpm
0.27 in wc
Filter Efficiency
90%

Description

Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 271 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.