Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler Electrostatic Air Filter, 24x24x2" 6B691

Electrostatic Air Filter, 24x24x2" (Discontinued)

  • Mfr # 6B691
  • Zoro # G1520967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B691
Zoro #
G1520967
UPC #
190735023914
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x2
Nominal Depth
2 in
Nominal Height
24 in
Nominal Width
24 in
Actual Width
23 3/8 in
Actual Depth
1 3/4 in
Actual Height
23 3/8 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 1-3/4 in

Details

Performance Rating
MERV 5
Max. Temp.
150 Degrees F
Media Area
553 sq ft
Air Filter Item
Washable Electrostatic Air Filter
Filter Efficiency
90%
Frame Included
Yes
Recommended Final Resistance
1.0 in wc
Air Filter Frame Material
Galvanized Steel
Initial Resistance @ 300 fpm
0.27 in wc
Max. Air Flow
1388 fpm
Media Material
Polypropylene
Max. Velocity
1,388 fpm
Air Flow @ 300 fpm
1,200 cfm
Standards
UL 900
Style - Air Filters
Panel
Air Filter Color
Blue/White
Frame or Header Material
Aluminum
Filter Efficiency - Air Filters
85 %
Air Flow
300 fpm
Media Color
Blue/White
Common Applications
General Use
Initial Resistance
0.25" WC
Air Filter Media Type
Polypropylene
Filters Out
MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Final Resistance
1" WC
Item
Washable Electrostatic Air Filter
Removes Particles Down To
3.0 to 10.0 microns

Description

Washable Electrostatic Air Filter, Style - Air Filters Panel, Performance Rating MERV 5, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 85 Percent, Media Material Polypropylene, Frame or Header Material Aluminum, Common Applications General Use, Media Color Blue/White, Media Area 553 sq ft, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.