Zoro Homepage
This item is Discontinued.
Air Handler Fan Shroud Filter, For 32" Air Circulator 2TE91

Fan Shroud Filter, For 32" Air Circulator (Discontinued)

  • Mfr # 2TE91
  • Zoro # G3776552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TE91
Zoro #
G3776552
UPC #
190735014424
Country of Origin
Multiple

Dimensions

Fits Fan Guard Dia.
32"

Details

Item
Fan Shroud Filter
Removes Particles Down To
Greater than 10.0 microns
Style - Air Filters
Round
Material
POLYESTER
Filters Out
MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers
Media Color
Green
Fastener Type
Hook And Loop
Media Material
Polyester
Performance Rating
MERV 4
Air Filter Item
Fan Shroud Air Filter
Closure Type - Air Filters
Hook and Loop
Media Weight
3.3 oz./sq. yd.
Air Filter Media Type
Polyester
For Use With
32" Dia. Circulators
Max. Temp.
150 Degrees F
Application
Accessories
Color
Green

Description

Fan Shroud Air Filter, Style - Air Filters Round, Fits Fan Guard Dia. 32 in, Media Material Polyester, Media Weight 3.3 oz/sq yd, Closure Type - Air Filters Hook and Loop, Performance Rating MERV 4, Media Color White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Max. Temp. 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.