This item is Discontinued.

Air Handler Fiberglass Pocket Air Filter, 24x24x15", MERV 13 2GHR1

Fiberglass Pocket Air Filter, 24x24x15", MERV 13 (Discontinued)

  • Mfr # 2GHR1
  • Zoro # G6113177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHR1
Zoro #
G6113177
UPC #
190735009956
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24x24x15
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
15 in
Actual Width
23 3/8 in
Actual Height
23 3/8 in
Frame Size
13/16"
Actual Depth
15 in
Actual Filter Size
23-3/8 in x 23-3/8 in x 15 in

Details

Performance Rating
MERV 13
Media Color
Pink
Media Material
Fiberglass
Number of Pockets
6
Max. Temp.
150 Degrees F
Air Filter Media Type
Fiberglass
Gasket Location
None
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Filter Efficiency
85%
Frame or Header Material
Galvanized Steel
Material
Fiberglass
Style - Air Filters
Bag
Air Flow @ 300 fpm
1,200 cfm
Filter Efficiency - Air Filters
80% to 85%
Recommended Final Resistance
1.0 in wc
Final Resistance
1"WC
Initial Resistance @ 300 fpm
0.33 in wc
Item
Pocket Air Filter
Media Area
30 sq ft
Air Filter Header Type
Single
Frame Material
24 ga. Galvanized Steel
Air Flow @ 500 fpm
2,000 cfm
Air Flow
500 fpm
Standards
UL 900
Gasket Material
None
Air Filter Item
Pocket Air Filter
MERV
13
Max. Velocity
500 fpm
Capacity CFM
2000
Initial Resistance @ 500 fpm
0.55 in wc
Removes Particles Down To
0.3 to 1.0 micron

Description

Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x15, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Fiberglass, Number of Pockets 6, Media Area 30 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.