Zoro Homepage
This item is Discontinued.
Air Handler Filter, 11 In. D, 23 In. H, PK4 4E435

Filter, 11 In. D, 23 In. H, PK4 (Discontinued)

  • Mfr # 4E435
  • Zoro # G1826002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E435
Zoro #
G1826002
UPC #
190735018286
Country of Origin
Multiple

Dimensions

Nominal Filter Size
11 in x 23 in x 1 in
Nominal Height
23 in
Nominal Width
11 in
Nominal Depth
1 in

Details

For Use With
Mfr. No. 4E434
Item
Air Cleaner Filter
Frame Included
Yes
Media Area
96 sq ft
Filter Efficiency
80 to 85%
Standards
UL
Includes Frame
Yes
Compatible Manufacturer Model Number
4E434
Number of Filters
4
Number of Layers
4
Filters Down To
0.5 micron
Performance Rating
MERV 13
Filter Type
Pleated
Type
Micro Glass Paper

Description

Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 13, Compatible Grainger Part Number 4E434, Compatible Manufacturer Model Number 4E434, Number of Filters 4, Nominal Depth 1 in, Nominal Height 23 in, Nominal Width 11 in, Filters Down To 0.5 micron, Filter Efficiency 80 to 85 Percent, Includes Frame Yes, Media Area 96 sq ft, Number of Layers 4, Standards UL, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.