This item is Discontinued.

Air Handler 20" x 20" x 1" Polyester Air Filter Pad, MERV 7, 833 cfm @ 300fpm, Blue/White 5W099

20" x 20" x 1" Polyester Air Filter Pad, MERV 7, 833 cfm @ 300fpm, Blue/White (Discontinued)

  • Mfr # 5W099
  • Zoro # G3781592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5W099
Zoro #
G3781592
UPC #
190735021972
Country of Origin
United States

Dimensions

Nominal Filter Size
20" x 20" x 1"
Nominal Width
20 in
Nominal Thickness
1 in
Nominal Height
20 in
Actual Filter Size
20 in x 20 in x 7/8 in
Actual Width
20 in
Actual Thickness
7/8 in
Actual Height
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Removes Particles Down To
1.0 to 3.0 microns
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Common Applications
General Use
Media Material
Polyester
Media Color
Blue/White
Filter Efficiency - Air Filters
60 %
Air Flow @ 300 fpm
833 cfm
Initial Resistance @ 300 fpm
0.14 in wc
Max. Temp.
150 Degrees F
Max. Velocity
300 fpm
Standards
UL 900 Classified
Surface Tackifier
Yes
Air Filter Item
Air Filter Pad
Style - Air Filters
Pad
Recommended Final Resistance
0.5 in wc
Item
Air Filter Pad
Final Resistance
0.50" WC
Dust Wt. Arrestance
0.88
Max. Air Flow
300 fpm
Frame Included
No
Air Filter Media Type
Polyester
Dust Holding Capacity
165 g
Air Filter Color
Blue/White

Description

Air Filter Pad, Pad, Nominal Filter Size 20x20x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.