Shop ZORO SELECT
See all product information
Create Account
24 in x 20 ft x 1 in Fiberglass Air Filter Roll, MERV 5, Blue/White (Formerly Air Handler)
- Mfr # 5W498
- Zoro # G1356844
product price:Â
$
32.49
/ea
Key Features
Nominal Filter Size
24 in x 20 ft x 1 in
Nominal Width
20 ft
Nominal Thickness
1 in
Nominal Height
24 in
Performance Rating
MERV 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5W498
- Zoro #
- G1356844
- UPC #
- 190735022283
- Country of Origin
- Multiple
- Performance Rating
- MERV 1
- Removes Particles Down To
- 3.0 to 10.0 micron
- Filters Out
- Dander, Cement Dust, Dust, Hair Spray, Mold, Pudding Mix, Spores
- Common Applications
- General Use
- Media Material
- Fiberglass
- Media Color
- Blue, White
- Filter Efficiency - Air Filters
- 60 %
- Initial Resistance @ 300 fpm
- 0.1 in wc
- Max. Temp.
- 180 Degrees F
- Max. Velocity
- 625 fpm
- Standards
- UL 900
- Final Resistance
- 0.50" WC
- Initial Resistance
- 0.04" WC
- Air Filter Item
- Air Filter Roll
- Surface Tackifier
- No
- Air Filter Media Type
- Fiberglass
- Item
- Air Filter Roll
- Initial Resistance @ 500 fpm
- 0.2 in wc
- MERV
- Less Than 5
- Recommended Final Resistance
- 0.5 in wc
- Air Filter Color
- Blue/White
- Style - Air Filters
- Roll
- Frame Included
- No
- Air Flow @ 300 fpm
- 1,200 cfm
Description
Formerly Air Handler.
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 24 in x 20 ft x 1 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Fiberglass, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.10 in wc