Shop CHAMPION COOLER
Create Account
Aspen Pad Set 310085-4 - 27-3/4"W x 1/2"D x 27-1/2"H
- Mfr # 310085-4
- Zoro # G105259409
product price:Â
$
53.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310085-4
- Zoro #
- G105259409
- UPC #
- 9009513603
- Country of Origin
- Unknown
Description
Champion cooler aspen pad set 310085-4 - 27-3/4"w x 1/2"d x 27-1/2"h keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency. features: made of natural aspen wood excelsior mechanical layering for uniformity in pad thickness and density biodegradable stitching which penetrates matting for stability each seam runs entire length of pad for strength set contains 3 aspen pads (27.5 in. H x 27.75 in. W x 0.5 in. D) compatible with champion cooler models 4001 sd, rwc50, wc46 and wc50; essick models n40/45s, rn50w, n46w and n50w