Zoro Homepage
This item is Discontinued.
Air Handler Frame, Filter, 20x20x3in 6B840

Frame, Filter, 20x20x3in (Discontinued)

  • Mfr # 6B840
  • Zoro # G3756261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B840
Zoro #
G3756261
UPC #
190735025178
Country of Origin
Multiple

Dimensions

Depth
3 in
Length
20 in
Width
20 in

Details

Item
Filter Holding Frame

Description

Filter Holding Frame, Depth 3 in, Length 20 in, Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.