Zoro Homepage
This item is Discontinued.
Air Handler HEPA Ducted Terminal Module, 12x48x24" 2EJY2

HEPA Ducted Terminal Module, 12x48x24" (Discontinued)

  • Mfr # 2EJY2
  • Zoro # G3036765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EJY2
Zoro #
G3036765
UPC #
190735006191
Country of Origin
United States

Dimensions

Actual Filter Size
23 5/8 in x 47 5/8 in x 6 3/4 in
Actual Depth
6 3/4 in
Actual Height
23 5/8 in
Actual Width
47 5/8 in
Actual Height - Air Filters
23-1/2"
Nominal Depth
7 in
Actual Width - Air Filters
47-1/2"
Nominal Width
48 in
Nominal Height
24 in
Nominal Filter Size
24x48x7
Actual Depth - Air Filters
6-3/4"

Details

Performance Rating
HEPA
Filter Efficiency - Air Filters
99.99 %
Frame or Header Material
Aluminum
Gasket Location
Upstream Face
Air Filter Item
HEPA Ducted Terminal Module
Max. Temp.
200 Degrees F
Air Filter Frame Style
Box
Recommended Final Resistance
2.0 in wc
DOP Efficiency
99.99%
Standards
UL 900
Faceguard Location
No Faceguard
Aluminum Separator
No
Filters Out
All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Removes Particles Down To
0.3 to 1.0 micron
Air Flow @ 300 fpm
2,344 cfm
Faceguard Material
None
Style - Air Filters
Box
Common Applications
Ducted Terminal Modules
Air Flow @ 500 fpm
4,000 cfm
Gasket Material
Silicone
Air Flow
800 cfm
Media Material
Microglass
Item
HEPA Ducted Terminal Module
Air Flow @ 625 fpm
4,883 cfm
Initial Resistance
0.56" WC
Media Color
White
Application
For Use in Controlled Environment Areas, Clean Rooms, Hospital Operating Suites, Electronics Manufacturing and Pharmaceutical Production
Type
Clean Room Filter

Description

HEPA Ducted Terminal Module, Style - Air Filters Box, Actual Filter Size 23 5/8 in x 47 5/8 in x 6 3/4 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Aluminum, Gasket Location Upstream Face, Gasket Material Silicone, Common Applications Ducted Terminal Modules, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.